Thomas & Betts TYD4X4WPI6

Item #: 0239085

Cat #: TYD4X4WPI6

UPC: 786210091877

$ 20.14 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X4WPI6

Wiring Duct Wide Slot, 4 Inches x 4 Inches, Intrinsic Blue PVC

Also known as: 786210091877, TYD4X4WPI6, THBTYD4X4WPI6

Specifications

Color: Blue
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC