Utility Cart, Lipped Shelf

Item #: 0239084

Cat #: FG450089BLA

UPC: 086876204797

Call for price
Company wide:
0 in stock
Documents & Guides
Utility Cart, Lipped Shelf, Length: 38-1/2", Width: 17-1/2", Height: 38-1/2", Weight Capacity: 500 lbs, Color: Black

Overview

Utility Cart, Lipped Shelf, Length: 38-1/2", Width: 17-1/2", Height: 38-1/2", Weight Capacity: 500 lbs, Color: Black

Perfect for transporting materials, supplies, and heavy loads in almost any environment

Also known as: 086876204797, FG450089BLA, RUBFG450089BLA

Specifications

Type: Cart
Color: Black
Type: Cart
Color: Black