Thomas & Betts TYD4X3WPI6

Item #: 0239081

Cat #: TYD4X3WPI6

UPC: 786210091860

$ 16.73 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X3WPI6

Wiring Duct Wide Slot, 4 Inches x 3 Inches, Intrinsic Blue PVC

Also known as: 786210091860, TYD4X3WPI6, THBTYD4X3WPI6

Specifications

Color: Blue
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in