Heavy Duty Hacksaw, Combination

Item #: 0239074

Cat #: 35-260

UPC: 783250352609

$ 71.70 EA
Company wide:
2 in stock
Documents & Guides
Hacksaw, 16" Dual-Purpose, Use as a Hacksaw or as a Jab Saw to Enlarge Holes, Stores up to 9 Extra Blades, Includes 12" x 24 TPI Bi-Metal Blade

Overview

Hacksaw, 16" Dual-Purpose, Use as a Hacksaw or as a Jab Saw to Enlarge Holes, Stores up to 9 Extra Blades, Includes 12" x 24 TPI Bi-Metal Blade
Also known as: 783250352609, 35-260, IDE35260

Specifications

Type: 24 TPI, Heavy Duty, Utility Saw, Saw
Size: 12 in
Material: Steel
Length: 16 in
Type: 24 TPI, Heavy Duty, Utility Saw, Saw
Material: Steel
Size: 12 in
Length: 16 in