Thomas & Betts TYD3X5WPI6

Item #: 0239073

Cat #: TYD3X5WPI6

UPC: 786210091839

$ 21.37 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X5WPI6

Wiring Duct Wide Slot, 3 Inches x 5 Inches, Intrinsic Blue PVC

Also known as: 786210091839, TYD3X5WPI6, THBTYD3X5WPI6

Specifications

Width: 3 in
Color: Blue
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 5 in