Thomas & Betts TYD3X1WPI6

Item #: 0239067

Cat #: TYD3X1WPI6

UPC: 786210091792

$ 8.97 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X1WPI6

Wiring Duct Wide Slot, 3 Inches x 1 Inch, Intrinsic Blue PVC

Also known as: 786210091792, TYD3X1WPI6, THBTYD3X1WPI6

Specifications

Width: 3 in
Color: Blue
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 1 in
Length: 6 ft
Color: Blue
Material: PVC