Thomas & Betts TYD2X5WPI6

Item #: 0239062

Cat #: TYD2X5WPI6

UPC: 786210091693

$ 19.00 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD2X5WPI6

Wiring Duct Wide Slot, 2 Inches x 5 Inches, Intrinsic Blue PVC

Also known as: 786210091693, TYD2X5WPI6, THBTYD2X5WPI6

Specifications

Width: 2 in
Color: Ivory
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Ivory
Height: 5 in