Wiring Duct Wide Slot, 1.5"x1.5", Blue

Item #: 0239046

Cat #: TYD15X15WPI6

UPC: 786210091556

$ 9.32 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 1.5 Inches x 1.5 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Wide Slot, 1.5 Inches x 1.5 Inches, Intrinsic Blue PVC
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210091556, TYD15X15WPI6, THBTYD15X15WPI6

Specifications

Color: Blue
Height: 1 1/2 in
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 1 1/2 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC