Thomas & Betts TYD1X15WPI6

Item #: 0239035

Cat #: TYD1X15WPI6

UPC: 786210091426

$ 8.73 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X15WPI6

Overview

THB TYD1X15WPI6

Wiring Duct Wide Slot, 1 Inch x 1.5 Inches, Intrinsic Blue PVC

Also known as: 786210091426, TYD1X15WPI6, THBTYD1X15WPI6

Specifications

Color: Blue
Height: 1 1/2 in
Width: 1 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 1 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC