Thomas & Betts TYD4X5WPB6

Item #: 0239027

Cat #: TYD4X5WPB6

UPC: 786210091280

$ 26.29 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X5WPB6

Wiring Duct Wide Slot, 4 Inches x 5 Inches, Black PVC

Also known as: 786210091280, TYD4X5WPB6, THBTYD4X5WPB6

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in