Thomas & Betts TYD4X4WPB6

Item #: 0239026

Cat #: TYD4X4WPB6

UPC: 786210091273

$ 18.27 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X4WPB6

Wiring Duct Wide Slot, 4 Inches x 4 Inches, Black PVC

Also known as: 786210091273, TYD4X4WPB6, THBTYD4X4WPB6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC