Thomas & Betts TYD4X2WPB6

Item #: 0239021

Cat #: TYD4X2WPB6

UPC: 786210091235

$ 13.07 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X2WPB6

Wiring Duct Wide Slot, 4 Inches x 2 Inches, Black PVC

Also known as: 786210091235, TYD4X2WPB6, THBTYD4X2WPB6

Specifications

Height: 2 in
Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Black
Material: PVC