
Wiring Duct Wide Slot, 2.5 Inches x 4 Inches, Black PVC
Item #: 0239008
Cat #: TYD25X4WPB6
UPC: 786210091020
$ 15.43 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot, 2.5 Inches x 4 Inches, Black PVC
Overview
Wiring Duct Wide Slot, 2.5 Inches x 4 Inches, Black PVC
Wiring Duct Wide Slot, 2.5 Inches x 4 Inches, Black PVC
Also known as: 786210091020, TYD25X4WPB6, THBTYD25X4WPB6
Specifications
| Width: | 2 1/2 in |
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Height: | 4 in |
| Length: | 6 ft |
| Color: | Black |
| Material: | PVC |