Single Ferrule, Insulated, 22 AWG, Copper

Item #: 0239006

Cat #: F4008

UPC: 786210729664

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
Single Ferrule, Insulated, 22 AWG, Copper With Tin Finish, Pink Color Code

Overview

Single Ferrule, Insulated, 22 AWG, Copper With Tin Finish, Pink Color Code

ABB's polypropylene insulated ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks

Also known as: 786210729664, F4008, THBF4008

Specifications

Material: Copper
Color: Pink
Allowable Gauge Range: 22
Material: Copper
Allowable Gauge Range: 22
Color: Pink