
Wiring Duct Wide Slot, 2 Inches x 1.5 Inches, Black PVC
Item #: 0238995
Cat #: TYD2X15WPB6
UPC: 786210090849
$ 9.22 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot, 2 Inches x 1.5 Inches, Black PVC
Overview
Wiring Duct Wide Slot, 2 Inches x 1.5 Inches, Black PVC
Wiring Duct Wide Slot, 2 Inches x 1.5 Inches, Black PVC
Also known as: 786210090849, TYD2X15WPB6, THBTYD2X15WPB6
Specifications
| Width: | 2 in |
| Height: | 1 1/2 in |
| Color: | Black |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Color: | Black |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Material: | PVC |