5.12" Aluminum "D" Ring

Item #: 0238993

Cat #: SI-4755

UPC:

$ 3.96 EA
Company wide:
2,336 in stock
Documents & Guides
5.12" Distribution Ring, Die Cast Aluminum, Used to provide support for wires in building cable terminals and distribution closets.

Overview

5.12" Distribution Ring, Die Cast Aluminum, Used to provide support for wires in building cable terminals and distribution closets.

Distribution ring used to provide support for wires in building cable terminals and distribution closets.

Also known as: SI-4755, SNISI4755

Specifications

Diameter: 5.120 in
Material: Aluminum
Diameter: 5.120 in
Material: Aluminum