3.11" Aluminum "D" Ring

Item #: 0238991

Cat #: SI-4754

UPC:

$ 3.45 EA
Company wide:
3,699 in stock
Documents & Guides
3.11" Distribution Ring, Die Cast Aluminum, Used to provide support for wires in building cable terminals and distribution closets.

Overview

3.11" Distribution Ring, Die Cast Aluminum, Used to provide support for wires in building cable terminals and distribution closets.

Distribution ring used to provide support for wires in building cable terminals and distribution closets.

Also known as: SI-4754, SNISI4754, cable support, d ring

Specifications

Diameter: 3.110 in
Material: Aluminum
Diameter: 3.110 in
Material: Aluminum