1.87" Aluminum "D" Ring

Item #: 0238990

Cat #: SI-4753

UPC:

$ 2.68 EA
Company wide:
3,833 in stock
Documents & Guides
1.87" Distribution Ring, Die Cast Aluminum, Used to provide support for wires in building cable terminals and distribution closets.

Overview

1.87" Distribution Ring, Die Cast Aluminum, Used to provide support for wires in building cable terminals and distribution closets.

Distribution ring used to provide support for wires in building cable terminals and distribution closets.

Also known as: SI-4753, SNISI4753, D ring

Specifications

Diameter: 1.870 in
Material: Aluminum
Diameter: 1.870 in
Material: Aluminum