1X1.5 WIDE SLOT GRAY DUCT

Item #: 0238977

Cat #: TYD1X15WPG6

UPC: 786210089942

$ 8.46 FT
Company wide:
0 in stock
Documents & Guides
1X1.5 WIDE SLOT GRAY DUCT

Overview

1X1.5 WIDE SLOT GRAY DUCT

Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.

Also known as: 786210089942, TYD1X15WPG6, THBTYD1X15WPG6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC