Thomas & Betts TYD25X4WPG6

Item #: 0238967

Cat #: TYD25X4WPG6

UPC: 786210090115

$ 14.26 FT
Company wide:
0 in stock
THB TYD25X4WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD25X4WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Wide Slot, 2.5 Inches x 4 Inches, Gray PVC

Also known as: 786210090115, TYD25X4WPG6, THBTYD25X4WPG6

Specifications

Width: 2 1/2 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 1/2 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC