ETN C25DNA330B Definite Purpose Con

Item #: 0238956

Cat #: C25DNA330B

UPC: 782116304998

$ 261.38 EA
Company wide:
0 in stock
Documents & Guides
C-H C25DNA330B 30A 3P 240VAC

Overview

C-H C25DNA330B 30A 3P 240VAC
Also known as: 782116304998, C25DNA330B, CUTC25DNA330B

Specifications

Type: Non-Reversing
Type: Non-Reversing