ETN FAZ-D13/4 UL 1077 Industrial Mi

Item #: 0238951

Cat #: FAZ-D13/4

UPC:

$ 273.76 EA
Company wide:
0 in stock
Documents & Guides
BRKR 2POLE 15AMP 480VOLT

Overview

BRKR 2POLE 15AMP 480VOLT
Also known as: FAZ-D13/4, CUTFAZD134

Specifications

Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D