ETN XTCE080FS1TD IEC Full Voltage N

Item #: 0238950

Cat #: XTCE080FS1TD

UPC: 786685365244

$ 330.96 EA
Company wide:
0 in stock
Documents & Guides
CONTACTOR 3POLE 80AMP 600V

Overview

CONTACTOR 3POLE 80AMP 600V
Also known as: 786685365244, XTCE080FS1TD, CUTXTCE080FS1TD

Specifications

Poles: 3
Amps: 80
Poles: 3
Amps: 80