GU24 13W 4-Pin Self-Ballasted Lamp Adapter

Item #: 0238933

Cat #: 80-1849

UPC: 045923818493

Company wide:
0 in stock
Documents & Guides
Self-Ballasted Lamp Adapter; Phenolic w/Uno Ring G24q-1 & GX24q-1 60Hz, 0.15A

Overview

Self-Ballasted Lamp Adapter; Phenolic w/Uno Ring G24q-1 & GX24q-1 60Hz, 0.15A
Also known as: 045923818493, 80-1849, SAT801849

Specifications

Wattage: 13
Volts AC: 120
Material: Plastic
Wattage: 13
Material: Plastic
Volts AC: 120