Thomas & Betts TYD1X15WPB6

Item #: 0238921

Cat #: TYD1X15WPB6

UPC: 786210090733

$ 8.18 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X15WPB6

Overview

THB TYD1X15WPB6

Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.

Also known as: 786210090733, TYD1X15WPB6, THBTYD1X15WPB6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: Black
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Black
Length: 6 ft
Width: 1 in
Material: PVC