Thomas & Betts TYD4X15WPW6

Item #: 0238912

Cat #: TYD4X15WPW6

UPC: 786210090603

$ 11.22 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X15WPW6

Overview

THB TYD4X15WPW6

Wiring Duct Wide Slot, 4 Inches x 1.5 Inches, White PVC

Also known as: 786210090603, TYD4X15WPW6, THBTYD4X15WPW6

Specifications

Height: 1 1/2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC