Thomas & Betts TYD3X5WPW6

Item #: 0238911

Cat #: TYD3X5WPW6

UPC: 786210090597

$ 22.44 FT
Company wide:
0 in stock
Documents & Guides
THB TYD3X5WPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD3X5WPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Wide Slot, 3 Inches x 5 Inches, White PVC

Also known as: 786210090597, TYD3X5WPW6, THBTYD3X5WPW6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in