Thomas & Betts TYD2X15WPW6

Item #: 0238906

Cat #: TYD2X15WPW6

UPC: 786210090436

$ 8.52 FT
Company wide:
0 in stock
Documents & Guides
THB TYD2X15WPW6

Overview

THB TYD2X15WPW6

Wiring Duct Wide Slot, 2 Inches x 1.5 Inches, White PVC

Also known as: 786210090436, TYD2X15WPW6, THBTYD2X15WPW6

Specifications

Width: 2 in
Height: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 1/2 in
Material: PVC