Pilot Bit, 1/4"

Item #: 0238896

Cat #: 49-56-8010

UPC: 045242200450

$ 6.47 EA
Company wide:
307 in stock
Documents & Guides
Pilot Bit, Length: 3-1/2", Diameter: 1/4".

Overview

Pilot Bit, Length: 3-1/2", Diameter: 1/4".

Milwaukee® Thunderbolt® pilot bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135° split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Also known as: 045242200450, 49-56-8010, MIL49568010

Features & Benefits

  • Thunderbolt® tapered web for added durability
  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in Arbor or chuck
  • Parabolic flute clears chips faster

Specifications

Length: 3 1/2 in
Diameter: 1/4 in
Type: Pilot Drill Bit
Material: High-Speed Steel
Length: 3 1/2 in
Type: Pilot Drill Bit
Diameter: 1/4 in
Material: High-Speed Steel