Thomas & Betts TYD4X15WPG6

Item #: 0238884

Cat #: TYD4X15WPG6

UPC: 786210090177

$ 11.22 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X15WPG6

Overview

THB TYD4X15WPG6

Wiring Duct Wide Slot, 4 Inches x 1.5 Inches, Gray PVC

Also known as: 786210090177, TYD4X15WPG6, THBTYD4X15WPG6

Specifications

Height: 1 1/2 in
Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Width: 4 in
Length: 6 ft
Color: Gray
Material: PVC