1 Hole Offset Lug, Copper, NEMA, 4.25" x 1.5" x 0.375", 0.688" Hole

Item #: 0238869

Cat #: B101GGOL

UPC: 782856321293

$ 84.64 EA
Company wide:
0 in stock
Documents & Guides
Lug,cu,3/8 X 1 1/2 W/1-11/16 Hole,offset,pkg

Overview

Lug,cu,3/8 X 1 1/2 W/1-11/16 Hole,offset,pkg

nVent ERICO Cadweld offset lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321293, B101GGOL, CADB101GGOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Height: 1.250 in
Width: 1.500 in
Finish: Tinned
Standards: Build America Buy America Compliant
Material: Copper
Width: 1.500 in
Standards: Build America Buy America Compliant
Height: 1.250 in
Finish: Tinned