2 Hole Offset Lug, NEMA, 5" x 2" x 0.25", 0.563" Hole

Item #: 0238867

Cat #: B102EHOL

UPC: 782856321446

$ 99.60 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Offset Lug, NEMA, 5" x 2" x 0.25", 0.563" Hole

Overview

2 Hole Offset Lug, NEMA, 5" x 2" x 0.25", 0.563" Hole

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321446, B102EHOL, CADB102EHOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 2 in
Material: Copper
Height: 0.750 in
Finish: Tinned
Width: 2 in
Height: 0.750 in
Material: Copper
Finish: Tinned