2 Hole Offset Lug, NEMA, 4.75" x 1.5" x 0.25", 0.563" Hole

Item #: 0238866

Cat #: B102EGOL

UPC: 782856321422

$ 62.73 EA
Company wide:
0 in stock
Documents & Guides
Provides an efficient bolting surface for grounding and power applications. Electrolytic grade copper. For use with type LA connections only.

Overview

Provides an efficient bolting surface for grounding and power applications. Electrolytic grade copper. For use with type LA connections only.

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321422, B102EGOL, CADB102EGOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Height: 0.750 in
Width: 1.500 in
Finish: Tinned
Material: Copper
Width: 1.500 in
Height: 0.750 in
Finish: Tinned