2 Hole Offset Lug, Non-NEMA, 4.5" x 1" x 0.188", 0.438" Hole

Item #: 0238862

Cat #: B103DEOL

UPC: 782856321514

$ 27.94 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Offset Lug, Non-NEMA, 4.5" x 1" x 0.188", 0.438" Hole

Overview

2 Hole Offset Lug, Non-NEMA, 4.5" x 1" x 0.188", 0.438" Hole

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321514, B103DEOL, CADB103DEOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 1 in
Material: Copper
Finish: Tinned
Height: 1.070 in
Width: 1 in
Finish: Tinned
Material: Copper
Height: 1.070 in