2 Hole Offset Lug, NEMA, 4.5" x 1" x 0.188", 0.563" Hole

Item #: 0238861

Cat #: B102DEOL

UPC: 782856321385

$ 35.37 EA
Company wide:
0 in stock
Documents & Guides
Lug,cu,3/16 X1 W/2-9/16 Holes,offset,pkg

Overview

Lug,cu,3/16 X1 W/2-9/16 Holes,offset,pkg

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321385, B102DEOL, CADB102DEOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.690 in
Finish: Tinned
Width: 1 in
Height: 0.690 in
Material: Copper
Finish: Tinned