2 Hole Offset Lug, Copper

Item #: 0238860

Cat #: B102CEOL

UPC: 782856321354

$ 25.07 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Offset Lug, Copper, NEMA, 4.5" X 1" X 0.125", 0.563" Hole

Overview

2 Hole Offset Lug, Copper, NEMA, 4.5" X 1" X 0.125", 0.563" Hole

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321354, B102CEOL, CADB102CEOL, verizon lug

Specifications

Width: 1 in
Material: Copper
Height: 0.630 in
Finish: Tinned
Width: 1 in
Height: 0.630 in
Material: Copper
Finish: Tinned