Plenum Control Cable, Unshielded, 18/2 AWG, 300V, Purple/Gray

Item #: 0238848

Cat #: G121802PG

UPC:

Company wide:
0 in stock
Documents & Guides
Plenum Control Cable, Unshielded, 18/2 AWG, 300V, Purple/Gray

Overview

Plenum Control Cable, Unshielded, 18/2 AWG, 300V, Purple/Gray

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: G121802PG, OMNG121802PG

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Plenum
Color: Purple/Gray
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Jacket: Plenum
Shielding: Unshielded
Volts AC: 300
Material: Copper
Color: Purple/Gray