Wiring Duct Wide Slot, 0.75"x1.5"

Item #: 0238811

Cat #: TYD75X15WPG6

UPC: 786210089911

$ 7.72 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 0.75 Inch x 1.5 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Wide Slot, 0.75 Inch x 1.5 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
  • Wide fingers and slots increase rigidity and enable insertion of bundles.
  • V-Shaped slot lead-in enables easier and faster wire installation.
  • Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210089911, TYD75X15WPG6, THBTYD75X15WPG6

Specifications

Width: 3/4 in
Height: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Gray
Length: 6 ft
Height: 1 1/2 in
Material: PVC