Thomas & Betts TYD4X3NPW6

Item #: 0238805

Cat #: TYD4X3NPW6

UPC: 786210092614

$ 15.21 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X3NPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD4X3NPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Narrow Slot, 4 Inches x 3 Inches, White PVC

Also known as: 786210092614, TYD4X3NPW6, THBTYD4X3NPW6

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in