Thomas & Betts TYD4X2WPW6

Item #: 0238804

Cat #: TYD4X2WPW6

UPC: 786210090610

$ 13.07 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X2WPW6

Wiring Duct Wide Slot, 4 Inches x 2 Inches, White PVC

Also known as: 786210090610, TYD4X2WPW6, THBTYD4X2WPW6

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC