Wiring Duct Narrow Slot, 4" x 2", Gray PVC

Item #: 0238795

Cat #: TYD4X2NPG6

UPC: 786210092201

$ 13.07 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.

Also known as: 786210092201, TYD4X2NPG6, THBTYD4X2NPG6

Specifications

Height: 2 in
Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Gray
Material: PVC