Narrow Slot Wire Duct, 3" W x 3" D x 6' Long, PVC, Gray

Item #: 0238782

Cat #: TYD3X3NPG6

UPC: 786210092171

$ 13.69 FT
Company wide:
6 in stock
Documents & Guides
Narrow Slot Wire Duct, 3" Wide x 3" Deep x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct, 3" Wide x 3" Deep x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.

Also known as: 786210092171, TYD3X3NPG6, THBTYD3X3NPG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in