Incandescent Decorative Clear Globe G25 Bulb Medium (E26) Base 40W C-9 Filament Dimmable

Item #: 0238781

Cat #: 5003

UPC: 807154050031

$ 1.84 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Decorative Clear Globe G25 Bulb Medium (E26) Base 40W C-9 Filament Dimmable

Overview

Incandescent Decorative Clear Globe G25 Bulb Medium (E26) Base 40W C-9 Filament Dimmable
Also known as: 807154050031, 5003, HCO5003

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 40
Shape: G25 (Globe)
Light Technology: Incandescent
Color: Clear
Wattage: 40
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: G25 (Globe)

Customer Reviews

No reviews for this product
(0)