2" x 2" Wire Duct, Gray

Item #: 0238773

Cat #: TYD2X2NPG6

UPC: 786210092041

$ 9.01 FT
Company wide:
0 in stock
Documents & Guides
Narrow Slot Wire Duct. W x D x L: 2" x 2" x 6'. Color: Gray. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. W x D x L: 2" x 2" x 6'. Color: Gray. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.

Also known as: 786210092041, TYD2X2NPG6, THBTYD2X2NPG6

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC