2X1.5 NARROW SLOT GRAY DUCT

Item #: 0238772

Cat #: TYD2X15NPG6

UPC: 786210092034

$ 8.99 FT
Company wide:
0 in stock
Documents & Guides
2X1.5 NARROW SLOT GRAY DUCT

Overview

2X1.5 NARROW SLOT GRAY DUCT

Wiring Duct Narrow Slot, 2 Inches x 1.5 Inches, Gray PVC

Also known as: 786210092034, TYD2X15NPG6, THBTYD2X15NPG6

Specifications

Width: 2 in
Height: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 1 1/2 in
Material: PVC