Narrow Slot Wire Duct, 1" x 3" x 6', PVC, White

Item #: 0238757

Cat #: TYD1X3NPW6

UPC: 786210092317

$ 10.84 FT
Company wide:
156 in stock
Documents & Guides
Narrow Slot Wire Duct, 1" W x 3" D x 72" Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct, 1" W x 3" D x 72" Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.

Also known as: 786210092317, TYD1X3NPW6, THBTYD1X3NPW6

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in