1-1/2" x 4" Wire Duct, White

Item #: 0238754

Cat #: TYD15X4NPW6

UPC: 786210092454

$ 6.88 FT
Clearance
Price good while supplies last
Company wide:
48 in stock
Documents & Guides
Narrow Slot Wire Duct. W x D x L: 15" x 4" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. W x D x L: 15" x 4" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.

Also known as: 786210092454, TYD15X4NPW6, THBTYD15X4NPW6

Specifications

Width: 1 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in