Wiring Duct Wide Slot, 0.75" x 1"

Item #: 0238724

Cat #: TYD75X1WPW6

UPC: 786210090238

$ 6.03 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Wide Slot, 0.75 Inch x 1 Inch, White PVC , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Wide Slot, 0.75 Inch x 1 Inch, White PVC , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wide fingers and slots increase rigidity and enable insertion of bundles.

Also known as: 786210090238, TYD75X1WPW6, THBTYD75X1WPW6

Specifications

Width: 3/4 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC