2" x 2" Wire Duct, White

Item #: 0238720

Cat #: TYD2X2WPW6

UPC: 786210090450

$ 1.72 FT
Company wide:
24 in stock
Documents & Guides
Wide Slot Wire Duct. W x D x L: 2" x 2" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Wide Slot Wire Duct. W x D x L: 2" x 2" x 6'. Color: White. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Wide fingers and slots increase rigidity and enable insertion of bundles.

Also known as: 786210090450, TYD2X2WPW6, THBTYD2X2WPW6

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC