Incandescent Silicone Coated Lamp

Item #: 0238686

Cat #: 00442F

UPC: 018013603965

Company wide:
0 in stock
Documents & Guides
Incandescent Silicone Coated Lamp, 200W, 130V, Bulb: PS30, Base: Medium Screw (E26), Shatter Resistant

Overview

Incandescent Silicone Coated Lamp, 200W, 130V, Bulb: PS30, Base: Medium Screw (E26), Shatter Resistant
Also known as: 018013603965, 00442F, DMR00442F

Specifications

Type: Silicone Coated
Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 130
Wattage: 200
Light Technology: Incandescent
Type: Silicone Coated
Shape: PS30 (Pear Straight)
Wattage: 200
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent